Homelegance

Astoria Dining Set Dining Set, Brown, Table + 4 Chairs


product price: $302.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Brown
  • Chair 18" x 20.5" x 36"
  • Table 36" x 48" x 30.5"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Color Brown
Chair 18" x 20.5" x 36"
Table 36" x 48" x 30.5"

Description

Conveniently packaged and styled for coordinated placement within your casual dining space is the Astoria Collection. Offered in a charcoal finish over birch veneer, the dining collection features a table and four side chairs. The tables transitional profile is complemented by the lattice-back chairs, their design a classic touch to the collections decorative versatility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.