Shop All Counter Height Stools
Homelegance
Asher Counter Height Chair, Black
Mfr # 5800BK-24
Zoro # G411383065
product price: $86.55
/ea
Sold in multiples of 2 for $173.10
Free Shipping & Returns
$173.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 18.5"
- Width 22"
- Height 42.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homelegance
- MFR # 5800BK-24
- Zoro # G411383065
- UPC # 194840034285
- Country of Origin Viet Nam
- Category Counter Height Stools
Dimensions
Length | 18.5" |
Width | 22" |
Height | 42.5" |
Details
Color | Black |
Description
The transitional style of the Asher Collection creates a versatile platform to inspire your casual dining room decor. The antique black finish over acacia veneer serves to highlight the wood-framed counter height chair's grain while allowing for maximum versatility in decorative accenting with the beige fabric seats providing complementing contrast.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Prestige + Height Adjustable L-Desk with Hutch, Bark Gray/Slate (99886-000047)
- ATLAS COMMERCIAL PRODUCTS Replacement Leg Set for Wood Folding Table, 48" x 96" (WFT5-LEGS-48X96)
- TRADEMARK FINE ART Nicky Kumar 'Tulips' Canvas Art, 14x19 (ALI12547-C1419GG)
- LIFETIME Lifetime Compact Plastic Folding Table, 18" x 24", Brown (280488)
- HOMELEGANCE Sona Counter Height Chair (5532-24)
- HOMELEGANCE Junipero Counter Height Chair (2423-24)
- HOMELEGANCE Appert Counter Height Chair, White (5566-24WT)
- HOMELEGANCE Saddleback 29in Stool, Black (5302BK-29)
- HOMELEGANCE Saddleback 24in Stool, Black (5302BK-24)
- HOMELEGANCE Appert Counter Height Chair, Black (5566-24BK)
- FLASH FURNITURE 26" Gray LeatherSoft Counter Stool with Wood Legs (AY-1928-26-GY-GG)
- Homelegance Counter Height Stools