Shop All Counter Height Stools
Homelegance
Appert Pub Chair, Gray
Mfr # 5566-29GY
Zoro # G409280871
product price: $137.99
/pk 2, $69.00/ea
Sold in multiples of 2 for $275.98
Free Shipping & Returns
$275.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Metal, Foam
- Width 27.25 in
- Weight 58.75 lbs
- Height 15.75 in
- Length 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homelegance
- MFR # 5566-29GY
- Zoro # G409280871
- UPC # 782359728315
- Country of Origin China
- Category Counter Height Stools
Dimensions
Width | 27.25 in |
Height | 15.75 in |
Length | 29 in |
Details
Seat Material | Metal, Foam |
Seat Color | Gray |
Weight | 58.75 lbs |
Item | Counter Height Chair |
Description
Perfectly styled for your casual dining space is the Appert Collection. This 29-inch pub height chair offering features a dark gray metal base that serves to support the gray faux leather round swivel seat. Allowing for perfect placement within your space, the Appert Collection is offered in a 24-inch counter height and 4 additional colors- brown, black, red and white.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUN ZERO Sun Zero Bronn Industrial 3/4" Room Darkening Curtain Rod, 36-66", Matte Black (SN47073E)
- ZORO SELECT 15" Analog Quartz Wall Clock, Black (6NN65)
- WORKSENSE BY SAUDER Bergen Circle Modesty Panel 60 in. Ka 3a , Attaches to 60 in. Table Desks 426459 and 426288 (426477)
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Putty (2085PY)
- HOMELEGANCE Balin Counter Height Chair (5716-24S2)
- HOMELEGANCE Appert Counter Height Chair, Gray (5566-24GY)
- HOMELEGANCE Sona Counter Height Chair (5532-24)
- HOMELEGANCE Appert Counter Height Chair, White (5566-24WT)
- HOMELEGANCE Saddleback 29in Stool, Black (5302BK-29)
- HOMELEGANCE Ameillia Counter Height Chair (586-24)
- MANHATTAN COMFORT Klismos Counter Stool in Ivory and Dark Walnut (Set of 2) (2-CS007-IV)
- Homelegance Counter Height Stools