Shop All Counter Height Stools
Homelegance
Appert Counter Height Chair, Gray
Mfr # 5566-24GY
Zoro # G609280879
product price: $120.99
/pk 2, $60.50/ea
Sold in multiples of 2 for $241.98
Free Shipping & Returns
$241.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24.75 in
- Length 29 in
- Weight 53.75 lbs
- Height 15.75 in
- Seat Material Metal, Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homelegance
- MFR # 5566-24GY
- Zoro # G609280879
- UPC # 782359728308
- Country of Origin China
- Category Counter Height Stools
Dimensions
Width | 24.75 in |
Length | 29 in |
Height | 15.75 in |
Details
Seat Color | Gray |
Weight | 53.75 lbs |
Seat Material | Metal, Foam |
Item | Counter Height Chair |
Description
Perfectly styled for your casual dining space is the Appert Collection. This 24-inch counter height chair offering features a dark gray metal base that serves to support the gray faux leather round swivel seat. Allowing for perfect placement within your space, the Appert Collection is offered in a 29-inch pub height and 4 additional colors- brown, black, red and white.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Stool with Backrest, Height 24" to 33"Black (5NWH4)
- ROYAL INDUSTRIES 10 in Wall Clock (CLOCK BLK)
- VICTORY LIGHT Heavy-duty Silent Wall Clock (VLUTC15071FE)
- VIRCO Analogy® Series 18" Rocker Chair, 5th Grade - Adult - Navy Seat (ANROCK18)
- HOMELEGANCE Appert Counter Height Chair, White (5566-24WT)
- HOMELEGANCE Appert Counter Height Chair, Black (5566-24BK)
- HOMELEGANCE Baresford Counter Height Chair (5674-24)
- HOMELEGANCE Sona Counter Height Chair (5532-24)
- HOMELEGANCE Junipero Counter Height Chair (2423-24)
- HOMELEGANCE Saddleback 24in Stool, Black (5302BK-24)
- FLASH FURNITURE Distressed Gn-Blue Metal Stool (ET-3534-24-DB-GG)
- Homelegance Counter Height Stools