Shop All Bar & Counter Height Tables
Homelegance
Ameillia Counter Height Table, Square
Mfr # 586-36
Zoro # G710493885
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$439.99
Free 30-Day Returns
Key Features
- Shape Square
- Setup Size 54 x 36 - 54 x 36.5H in.
- Weight 121 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homelegance
- MFR # 586-36
- Zoro # G710493885
- UPC # 782359108285
- Country of Origin Viet Nam
- Category Bar & Counter Height Tables
Dimensions
Setup Size | 54 x 36 - 54 x 36.5H in. |
Details
Shape | Square |
Tabletop Color | Brown |
Weight | 121 lbs |
Description
Alive with an exciting Arts &Crafts flair, the contemporary style of Ameillia Collection uses smooth dark oak finish and clean line design to create an inviting atmosphere to enhance your dining experience. The contemporary design appeals to the sense with its subtle attention to details.
- •36in H Table
- •18in Extendable Leaf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 36" W 4 Drawer Lateral File Cabinet, Charcoal, Letter (17632)
- ANJI MOUNTAIN Anji Mountain AMB24043 48 in. x 60 in. DARK CHERRY Bamboo Roll-Up Chair Mat- no tongue...5mm thick...felt backing (AMB24043)
- BAXTON STUDIO Charlotte Taupe Upholstered Walnut Finished Wood 3-Seater Sofa (162-9799)
- SAFCO Heavy-Duty Extended Height Stool, Vinyl Seat, Nylon Mesh Back, Black (3394BV)
- HOMELEGANCE Daye 3PC Counter Height Set, Dark Cherry (5773DC-32)
- HOMELEGANCE Daye 3PC Counter Height Set, White (5773WH-32)
- HOLLAND BAR STOOL CO 42" Blk Wrinkle POW/MIA Pub Table, 36" dia. Top (L214B4236POWMIA)
- DOBA-BNT Basics Round Drop Leaf Kitchen Table -- 42 (SA143192)
- HOLLAND BAR STOOL CO 36" 211 Black Table, 30" dia. Top (211-2236BW30R)
- FLASH FURNITURE 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, Blue (CH-51080-40-BL-GG)
- FLASH FURNITURE Mellie 23.5 Black Round Metal Indoor-Outdoor Bar Height Table (TLH-059B-BK-GG)
- Homelegance Bar & Counter Height Tables