Shop All Dressers
Homelegance
Allura Bedroom Dresser, Black
Mfr # 1916BK-5
Zoro # G210494122
product price: $569.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$569.99
Free 30-Day Returns
Key Features
- Weight 151.75 lbs
- Setup Size 64 x 17 x 39.25H in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homelegance
- MFR # 1916BK-5
- Zoro # G210494122
- UPC # 782359443812
- Country of Origin Malaysia
- Category Dressers
Dimensions
Setup Size | 64 x 17 x 39.25H in. |
Details
Color | Black |
Weight | 151.75 lbs |
Description
Glamour reigns in the design of the Allura Collection. Alligator embossing and high polished crystal-enhanced hardware boldly accent the black finish of the dresser.
- •Chrome Pull Bars
- •Black Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWIS 60 x 72 in. PVC Roll Up Blind; Woodgrain (249187)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, 48"L, Work, Metal, Laminate, White, Grey, Contemporary, Modern (I 7372)
- PROSOURCE Leg Tip Rubber 3/4 Inch Black (FE-50634-PS)
- FLOORTEX AntiSlip Mat 35"x47", Traditional Lip Shape, for Hard Floor/Carpet (FC128920LRA)
- HOMELEGANCE Allura Bedroom Dresser, White (1916W-5)
- HOMELEGANCE Allura Bedroom Dresser, Silver Grey (1916-5)
- HOMELEGANCE Deryn Park Bedroom Dresser, Brown (2243-5)
- HOMELEGANCE Bevelle Night Bedroom Dresser, Silver (1958-5)
- HOMELEGANCE Allura Bedroom Chest, Black (1916BK-9)
- HOMELEGANCE Miter Bedroom Bedroom Chest (1762-9)
- TUHOME Lisboa Armoire, Rod, Double Door, Two Drawers, Metal Handles, Black (CLW4756)
- Homelegance Dressers