Shop All Desks
Homelegance
47.5" D X 18" W X 30.75" H, Brown
Mfr # 2046-15
Zoro # G011383069
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 18"
- Overall Depth 47.5"
- Overall Height 30.75"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homelegance
- MFR # 2046-15
- Zoro # G011383069
- UPC # 782359528953
- Country of Origin Viet Nam
- Category Desks
Dimensions
Overall Width | 18" |
Overall Depth | 47.5" |
Overall Height | 30.75" |
Details
Color | Brown |
Description
Transitionally styled for your home is the Garcia Collection. Created for versatile placement within a number of environments the writing desks distinct framing along with a cool gray finish, over birch veneer, combine to provide a clean palate for your personal decorative style. Nickel knob hardware provides subtle, yet distinct, contrast to the drawer fronts. The keyboard tray and drawer storage provide additional functionality beyond the desk top.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Edmund Transitional Dark Brown Faux Leather Upholstered and Oak Brown Finished Wood Storage Ottoman (191-11904-ZORO)
- PYRAMID Wall Clock, Digital, Electric (SED2R6LDRB)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vin, Chrm, CF, Glides, BLK (BR-VMBSO-CR-CF-RG-8540)
- WADDELL MFG 6 RND Table Leg (2506)
- HOMELEGANCE Cinderella Writing Desk (1386NW-11)
- GREENE MANUFACTURING Open Shop Desk, 24" D, 48" W, 54" H, Steel (CB-1300)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Metal, Brown, Black (I 7161)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Brown (I 7145)
- ALERA Alera® Credenza Shell - 70-7/8"W x 23-5/8"D x 29-5/8"H - Espresso - Valencia Series (VA257224ES)
- CARSON Carson Desk and Return Weathered Dove (IMCA684R-KIT)
- OFFICESOURCE 71.00'' W X 29.50" H, Cherry (SGLHLPL105CH)
- Homelegance Desks