Shop All Chips, Pretzels and Popcorn
Homefree
Gluten Free Mini Cookies Variety Pack, 1.1 oz/0.95oz/1.1oz Packs, PK30
Mfr # LGFMMIXED30
Zoro # G4070322
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flavor Chocolate Chip; Double Chocolate Chip; Vanilla
- Size (10) 1.1 oz; (10) 0.95 oz; (10) 1.1 oz
- Snack Food Type Cookies
- Standards B Corporation Certified; Kosher Pareve; Safe Quality Food (SQF) Certified; WBENC; WOSB
- Weight 2.6 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homefree
- MFR # LGFMMIXED30
- Zoro # G4070322
- UPC # 857313001305
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | (10) 1.1 oz; (10) 0.95 oz; (10) 1.1 oz |
Details
Flavor | Chocolate Chip; Double Chocolate Chip; Vanilla |
Snack Food Type | Cookies |
Standards | B Corporation Certified; Kosher Pareve; Safe Quality Food (SQF) Certified; WBENC; WOSB |
Weight | 2.6 lbs |
Capacity | 2 lb. Net Weight; 10/1.1 oz, 10/0.95 oz, 10/1.1 oz |
Features | Gluten Free, Non-GMO, Vegan |
Packing Type | Pack |
Description
Homefree® Gluten Free Mini Cookies Variety Pack, 1.1 oz/0.95 oz/1.1 oz Packs, 30/Carton
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOLAB Prefilter, #9320-1135 (9320-1135)
- BAR MAID Bar Maid 115V Upright Glass Washer (A-200)
- ADVANTUS Vertiflex - Vertical Condiment Organizer, 3 Shelves, 9 Compartments, Black (VFC-1515)
- SERVER Plunger Assy (82054)
- A TASTE OF THAI Peanut Noodles, PK6 (8075)
- JACK RABBIT Jack Rabbit Small Red Beans 20lbs (295365320)
- SNACK BOX PROS Big Beef Jerky Box, PK29 (70000020)
- SUNCHIPS Sun Chips Whole Grain Harvest Cheddar Chips 1.5 oz. Bag, PK64 (44427)
- POPCHIPS Popchips 0.8 oz. Barbeque Potato Kosher Popped Chip Snack, PK24 (10082666722004)
- TERRA Terra Snack Size Sweet Potato Chips, PK24 (T34561)
- KIND KIND Coconut Fruit and Nut Bar, 12 PK (17828)
- Homefree Chips, Pretzels and Popcorn