Shop All Decorative Rugs
Homefires
<p>Ocean Floor Indoor Area Rug </p><p>This Homefires rug collection continues to usher in the calm o
Mfr # PR-PRB001B
Zoro # G106915090
$58.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homefires
- MFR # PR-PRB001B
- Zoro # G106915090
- UPC # 708793996691
- Country of Origin Unknown
- Category Decorative Rugs
Description
Ocean Floor Indoor Area Rug
This Homefires rug collection continues to usher in the calm of the sea to the spaces it inhabits. Sand dollars are strewn on the striped floor of this coastal design. Washable construction featuring polyester fibers, this Homefires rug is the perfect indoor decorative addition.
Features- Poly-Suede Polyester Floor Cloth
- Velvety Soft Finish
- Spot clean or wash by hand
- A liner is recommended to provide slip resistance on floors
- Can be used under a dining room table chairs slide easily
- Indoor Only
- Patrick Reid O'Brien
- Color: Multi-color
- Size: 34 x 22 x 0.25 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN 20A Type NON Cart Fuse (NON-20)
- BEVCO Maple Plywood Chair, 5-legged Blk Tubular Steel Base, 22"-27" Seat Height Adj., 300lb Capacity (1502/5)
- TRADEMARK FINE ART Jennifer Goldberger 'Wave Break II' Canvas Art, 12x19 (WAG15675-C1219GG)
- REGISTRY Alarm Clock Radio, (R-1415BT)
- HOMEFIRES 60 x 26 x 025 in Ocean Floor Indoor Area Rug Multi Color (PRPRB001J)
- SAFAVIEH 2 ft. 6 in. x 8 ft. Runner Contemporary Rodeo Drive Assorted Color Hand Tufted Rug (RD643B-28)
- FLASH FURNITURE Shag Style Diamond Trellis Area Rug - 8' x 10' - Ivory (RC-KJ-181070-01-810-GG)
- DYNAMIC RUGS Ancient Garden 5 ft. 3 in. Round 57120-2464 Rug - Light Gold/Ivory (ANR5571202464)
- HOMERIC 1 ft. 11 in. x 7 ft. 4 in. Manhattan Cathedral Runner RugCream (HO914280)
- LIVABLISS Jefferson JFS-2304 Machine Washable Area Rug (JFS2304-2773)
- LOLOI RUGS Loloi Rugs SKYESKY-10SURU5076 5 ft. x 7 ft. 6 in. Skye Area Rug - Sea & Rust (SKYESKY-10SURU5076)
- Homefires Decorative Rugs