Shop All Decorative Rugs
Homefires
Homefires PY-MC013 22 x 34 in. Polypropylene Hummingbird & Geraniums Rug
Mfr # PY-MC013
Zoro # G703768600
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homefires
- MFR # PY-MC013
- Zoro # G703768600
- UPC # 708793992167
- Country of Origin China
- Category Decorative Rugs
Description
Features
- A light and dark green hummingbird with a pink face and pink geraniums on a light blue background
- Indoor use only
For best results, we recommend hand washing with mild detergent. Rinse thoroughly. Dry flat and reshape as necessary. No bleach and do not iron. Rug may be dry cleaned. Trim sprouts carefully with scissors. Do not pull loose yarn.
Specifications- Color: Multi Colored
- Material: Polypropylene
- Artist: Martha Collins
- Size: 22" x 34"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Base Cabinet, 1 Drawer, Asian Night (1701AN)
- BAXTON STUDIO Pascha Modern Black Faux Leather Upholstered Dining Chair, PK4 (146-8787)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers 104470 Throw - Church In The Country - Amazing Grace Tapestry - 50 x 60 in. (ATCCAG)
- ALATERRE FURNITURE Alaterre Underbed Storage Drawers, Set of 2, Espresso (AJ0049P0)
- HOMEFIRES 60 x 26 x 025 in Ocean Floor Indoor Area Rug Multi Color (PRPRB001J)
- SAFAVIEH 5 x 8 ft. Abstract Hand Tufted Rectangle Area Rug, Pink & Ivory (ABT467U-5)
- SUZANI Hand-tufted Wool Rust Traditional Floral Rug (IE62RT5X8)
- SAFAVIEH Natura Square Area Rug, Grey and Black - 6 x 6 ft. (NAT801D-6SQ)
- LIVABLISS Frank Lloyd Wright x Surya Usonia USO-2304 Modern Area Rug (USO2304-71010)
- CON-TACT BRAND Pad Rug Non-Slip Eco 4Ft X 6Ft (V14973)
- SAFAVIEH 3 ft. x 5 ft. Small Rectangle- Shag Himalaya Black Hand Loomed Rug (HIM610C-3)
- Homefires Decorative Rugs