Shop All Decorative Rugs
Homefires
Homefires PY-KH002 Blue Crab Beach Rug
Mfr # PY-KH002
Zoro # G903767793
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homefires
- MFR # PY-KH002
- Zoro # G903767793
- UPC # 708793459523
- Country of Origin China
- Category Decorative Rugs
Description
Looking for unique rugs, and decor? We offer everything you will need to create the perfect room. We have a large selection of rugs available in a wide assortment of colors, finishes and styles. Featuring hundreds of talented designers from around the world, we offer artistic creations that can't be found elsewhere. Design: Kathy Hatch.
Machine: Washable.
Size: 22" x 34".
Thick: 0.5".
Weight: 3.
Fiber Content: Acrylic/HandHooked.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN 2PK 25A NON Cart Fuse (BP/NON-25)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 30" H, Laminate Top, Wood Grain (YT-3072-MEL-WAL-GG)
- MOTIONWISE Adjustable Desk, 30" D, 60" W, 28" to 48" H, Gray, Medium Density Fiberboard (SDD60G)
- STACKBIN Computer Desk No.2 (P6030-T-DESK2)
- HOMEFIRES 60 x 26 x 025 in Ocean Floor Indoor Area Rug Multi Color (PRPRB001J)
- SAFAVIEH 5 ft. 3 in. x 7 ft. 6 in. Medium Rectangle Grey and Beige Florida Shag Rug (SG464-8013-5)
- FOSS FLOORS Tee Time Green Indoor/Outdoor Rug 6FTx8FT (7A25N11PJ1VH)
- ORIENTAL WEAVERS Henderson 5993E 8x11 Rectangle - Grey/ Charcoal-Polypropylene (H5993E240330ST)
- HOMESPICE Homespice 620095 10 x 10 in. Square Neverland Swatch; Red (620095)
- DEERLUX Living Room Area Rug with Nonslip Backing, Abstract Beige Chevron Strokes Pattern, 8 x 10 ft Large (QI003641.L)
- SAFAVIEH Lyndhurst Large Rectangle Area Rug, Beige and Ivory - 10 x 14 ft. (LNH212D-10)
- Homefires Decorative Rugs