Shop All Decorative Rugs
Homefires
Homefires PY-JW001 22 x 34 in. Polyester Blazing Birch Rug
Mfr # PY-JW001
Zoro # G303768635
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homefires
- MFR # PY-JW001
- Zoro # G303768635
- UPC # 708793992136
- Country of Origin China
- Category Decorative Rugs
Description
Features
- Cream trees with orange and red tops on a background of gold, dark gray and light blue
- Indoor use only
For best results, we recommend hand washing with mild detergent. Rinse thoroughly. Dry flat and reshape as necessary. No bleach and do not iron. Rug may be dry cleaned. Trim sprouts carefully with scissors. Do not pull loose yarn.
Specifications- Color: Multi Colored
- Material: Polyester
- Artist: James Wiens
- Size: 22" x 34"
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS D-Ring Cable Manager for Equipment Racks and Cabinets - 1U (ERDRCM1)
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 48 X 24 X 29, Wood|Metal Top, Maple (MTRCT4824PL)
- HIRSH 42" W 2 Drawer Lateral File Cabinet, Charcoal, Letter (17642)
- COMPONENT HARDWARE Lid Cover Bracket Assemb, Stainless Steel (J33-1532)
- HOMEFIRES 60 x 26 x 025 in Ocean Floor Indoor Area Rug Multi Color (PRPRB001J)
- SAFAVIEH Empire Runner Rugs, Blue - 2 ft.-6 in. x 10 ft. (EM459C-210)
- SAFAVIEH Nantucket Hand Tufted Square Rug- Teal- 4 x 4 ft. (NAN603A-4SQ)
- HOMESPICE DECOR Russet Hudson Jute Braided Rugs - Oval - set of 13 (596048)
- ELK SIGNATURE Logan Handwoven Viscose Rug in Ivory (8905-170)
- MULTY HOME RUNNER TRCKR GRY 26""X60' (MT1000275EA)
- SAFAVIEH 2 ft.3 in. x 7 ft. Micro-Loop Runner Handmade Wool Rug Charcoal & Ivory (MLP539H-27)
- Homefires Decorative Rugs