Shop All Decorative Rugs
Homefires
Homefires PPS-HF038J 26 x 60 in. Polypropylene Driftwood Hand Hooked Rug
Mfr # PPS-HF038J
Zoro # G803700883
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homefires
- MFR # PPS-HF038J
- Zoro # G803700883
- UPC # 708793991856
- Country of Origin China
- Category Decorative Rugs
Description
Features
- Wavy stripes in gold, white, and multiple shades of gray
- Indoor/Outdoor use
Vacuum regularly with floor only setting - do not use a beater bar. Spot clean or hose off with a low sudsing detergent and cold water. Rinse thoroughly and line dry or dry flat. Carefully trim sprouts with scissors. Do not pull loose yarn.
Specifications- Color: Multi Colored
- Material: Polypropylene
- Artist: Homefires Studios
- Construction: Hand Hook
- Size: 26" x 60"
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Bar Top Riser, 72"X12"X12", 11.75" W, 72" L, 12" H, Wood Top, Wood Grain (XA-72-RS-GG)
- ZORO SELECT 16-1/2" Digital Radio Atomc Clock, Black (1087)
- BAXTON STUDIO Adelaide Light Beige Upholstered Full Size Platform Bed (136-7472)
- BIGGIES SCENES Window Well Scenes-Tree, 120 in wide x 60 in high (BG-WW-TRE-120)
- HOMEFIRES 60 x 26 x 025 in Ocean Floor Indoor Area Rug Multi Color (PRPRB001J)
- SAFAVIEH Monaco Runner Rug, Light Blue and Fuchsia - 2 ft.-2 in. x 22 ft. (MNC243J-222)
- SAFAVIEH Boston Hand Tufted Square Rug, Navy - 8 x 8 ft. (BOS680D-8SQ)
- SAFAVIEH Luxe Shag Hand Tufted Round Rug, Red - 8 x 8 ft. (SGX160E-8R)
- SAFAVIEH Palm Beach Small Rectangle Area Rug, Natural and Turquoise - 4 x 6 ft. (PAB511A-4)
- LIVABLISS Harput HAP-1029 Machine Crafted Area Rug (HAP1029-2773)
- WORLD RUG GALLERY Modern Geometric Circular Harmony Non Shedding Soft Area Rug 7' 10 x 10' Blue (393BLUE8x10)
- Homefires Decorative Rugs