Shop All Anti-Fatigue Mats
Homedora
Homedora HD-JC1798-GRY-BLC 5 x 7 ft. Discount World Modern Jersey Collection Geometric Stylish Stain Resistant Floor Rug - Gray & Black
Mfr # HD-JC1798-GRY-BLC
Zoro # G903891405
product price: $70.29
/ea
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homedora
- MFR # HD-JC1798-GRY-BLC
- Zoro # G903891405
- UPC # 702393516488
- Country of Origin China
- Category Anti-Fatigue Mats
Description
Features
- HomeDora is a well-known Brand for decorative home goods for years
- The pile on this contemporary area rug is made from Natural Olefin Premium Yarn to prevent shedding, and will tie together any fashionable space.Living room, dining room, kitchen, bedroom, entrance and hallway
- Made in Turkey, 100% polypropylene luxury with handmade feel at machine made prices. This area rug features a 100% jute backing perfectly safe for wood floors. It is shed free and made to last for years
- Kids and Pet friendly.Homedora decorative home goods are naturally stain and fade resistant. They are unaffected by soil and bacteria, making Life Easier and Practical
- Collection: Jersey
- Color: Gray & Black
- Pattern: Geometric
- Size: 5' x 7'
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Flite Composite-Toe Rubber Boots, Chevron Plus Outsole, 15 in H, Knee, Blue, Men's, Size 9 (26256)
- NMC Caution High Level Radio Frequency Field, 14 in Height, 10 in Width, Rigid Plastic (CGA29RB)
- ZORO SELECT Barricade Tape, Caution, Yellow, 500ft (B356Y16-200)
- PANDUIT Mp Cassette, Turn-Tell Self-Laminating L (R100X150V1M)
- HOMEDORA Homedora HD-JC1925-BLC-GRY 5 x 7 ft. Discount World Modern Jersey Collection Stylish Stain Resistant Floor Rug - Black & Gray (HD-JC1925-BLC-GRY)
- HOMEDORA Homedora HD-JC2032-BLC-GRY 5 x 7 ft. Discount World Modern Jersey Collection Abstract Stylish Stain Resistant Floor Rug - Black & Gray (HD-JC2032-BLC-GRY)
- HOMEDORA Homedora HD-JC1125-BLC-BNE 5 x 7 ft. Discount World Modern Jersey Collection Stylish Stain Resistant Abstract Floor Rug - Black (HD-JC1125-BLC-BNE)
- NOTRAX 10 ft. L x Vinyl, 9/16" Thick (518S0410YB)
- WEARWELL 4 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X3X4CHV)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X4X12CHV)
- NOTRAX 8 ft. L x Vinyl, 1" Thick (519S0028YB)
- Homedora Anti-Fatigue Mats