Shop All Anti-Fatigue Mats
Homedora
Homedora HD-JC1776-BLC-RED 5 x 7 ft. Discount World Modern Jersey Collection Floral Stylish Stain Resistant Floor Rug - Black & Red
Mfr # HD-JC1776-BLC-RED
Zoro # G303891395
original price:
$70.45
10% off
new price: $62.75
/ea
$62.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homedora
- MFR # HD-JC1776-BLC-RED
- Zoro # G303891395
- UPC # 702393516464
- Country of Origin China
- Category Anti-Fatigue Mats
Description
Features
- HomeDora is a well-known Brand for decorative home goods for years
- The pile on this contemporary area rug is made from Natural Olefin Premium Yarn to prevent shedding, and will tie together any fashionable space.Living room, dining room, kitchen, bedroom, entrance and hallway
- Made in Turkey, 100% polypropylene luxury with handmade feel at machine made prices. This area rug features a 100% jute backing perfectly safe for wood floors. It is shed free and made to last for years
- Kids and Pet friendly.Homedora decorative home goods are naturally stain and fade resistant. They are unaffected by soil and bacteria, making Life Easier and Practical
- Collection: Jersey
- Color: Black & Red
- Size: 5' x 7'
- Pattern: Floral
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 17" Slush Boot Size 15 (14500-15-17)
- SIGNMISSION OSHA Danger Decal, Diesel Fuel No Smoking W/ Graphic, 24in X 18in Decal, 18" W, 24" L, Landscape (OS-DS-D-1824-L-19325)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, S, 12PK (34-845/S)
- BRADY Ribbon Cartridge, Black/Red, 4-1/8 In. W (76763)
- HOMEDORA Homedora HD-JC1925-BLC-GRY 5 x 7 ft. Discount World Modern Jersey Collection Stylish Stain Resistant Floor Rug - Black & Gray (HD-JC1925-BLC-GRY)
- HOMEDORA Homedora HD-JC1125-BLC-BNE 5 x 7 ft. Discount World Modern Jersey Collection Stylish Stain Resistant Abstract Floor Rug - Black (HD-JC1125-BLC-BNE)
- HOMEDORA Homedora HD-JC2032-BLC-GRY 5 x 7 ft. Discount World Modern Jersey Collection Abstract Stylish Stain Resistant Floor Rug - Black & Gray (HD-JC2032-BLC-GRY)
- STEPHAN ROBERTS HOME Stephan Roberts Home 2.5F-CAF12-04 18 x 30 in. Faux Leather Kitchen Anti-Fatigue Mat - Diamond Gray (2.5F-CAF12-04)
- M A MATTING Hog Heaven Mat 7/8", Black with Striped Border 4' x 6' (424246100)
- ELECTRIDUCT Rubber Ring Anti-Fatigue Drainage Mat- 40" x 59" x 3/4" (FM-FIC-RRM53-075)
- NOTRAX 5 ft. L x Vinyl, 1" Thick (519S0045BL)
- Homedora Floor Mats