Shop All Decorative Rugs
Homedora
<b>Features</b><ul><li>HomeDora is a well-known Brand for decorative home goods for years</li><l
Mfr # HD-SHAGGY-GREEN
Zoro # G406915097
product price: $71.05
/ea
$71.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homedora
- MFR # HD-SHAGGY-GREEN
- Zoro # G406915097
- UPC # 702393516365
- Country of Origin China
- Category Decorative Rugs
Description
Features
- HomeDora is a well-known Brand for decorative home goods for years
- Lavishly textured soft and plush pile gently caresses your bare feet
- Create a comfy landing spot next to your bed or by your home bar with this beautiful Turkish rug
- Warm up your reading corner with this attractive contemporary rug that warms a cool night like a snuggling furry friend
- Machine-made in Turkey with the hightest quality polypropylene in the pile and with durable jute in the backing for longevity
- Offering a tender touch to your feet after your busy day, the high-pile also acts as a noise damper
- Sturdy jute backing protects your floors and makes this rug serviceable for long years to come
- Non-shedding and stain resistant pile offers carefree maintenance and safety for kids and pets
- Collection: Shaggy
- Color: Green
- Size: 5' x 7'
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRENDLER Flat 7 in. Metal Stool Swivel (40.712)
- DMI Neck Roll Pillow, 19inLx5inW, Bl, Foam (554-8000-0122)
- BOSS Leather Executive Chair, Padded Arms (B8661)
- KEYSTONE FABRICS Cellular Shade, Polyester, 72"L, 60"W, Tan (G2.L.6072)
- HOMEDORA <b>Features</b><ul><li>HomeDora is a well-known Brand for decorative home goods for years</li><l (HD-SHAGGY-CREAM)
- HOMEDORA <b>Features</b><ul><li>HomeDora is a well-known Brand for decorative home goods for years</li></ (HD-CC3006)
- HOMEDORA <b>Features</b><ul><li>HomeDora is a well-known Brand for decorative home goods for years</li><l (HD-SHAGGY-GRAY)
- HOMEDORA <b>Features</b><ul><li>HomeDora is a well-known Brand for decorative home goods for years</li><l (HD-SHAGGY-BLUE)
- SAFAVIEH Soho Hand Tufted Rectangle RugRed 2 ft.6 in. x 12 ft. (SOH812A-212)
- SAFAVIEH 9 x 12 ft. Brentwood Transitional Power Loomed Rectangle Rug Black & Ivory (BNT853Z-9)
- LIVABLISS Quatro QUA-2302 Machine Crafted Area Rug (QUA2302-710103)
- Homedora Decorative Rugs