Shop All Decorative Rugs
Homedora
<b>Features</b><ul><li>HomeDora is a well-known Brand for decorative home goods for years</li><l
Mfr # HD-SHAGGY-GRAY
Zoro # G506915102
product price: $77.95
/ea
Free Shipping & Returns
$77.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homedora
- MFR # HD-SHAGGY-GRAY
- Zoro # G506915102
- UPC # 702393516396
- Country of Origin China
- Category Decorative Rugs
Description
Features
- HomeDora is a well-known Brand for decorative home goods for years
- Lavishly textured soft and plush pile gently caresses your bare feet
- Create a comfy landing spot next to your bed or by your home bar with this beautiful Turkish rug
- Warm up your reading corner with this attractive contemporary rug that warms a cool night like a snuggling furry friend
- Machine-made in Turkey with the hightest quality polypropylene in the pile and with durable jute in the backing for longevity
- Offering a tender touch to your feet after your busy day, the high-pile also acts as a noise damper
- Sturdy jute backing protects your floors and makes this rug serviceable for long years to come
- Non-shedding and stain resistant pile offers carefree maintenance and safety for kids and pets
- Collection: Shaggy
- Color: Gray
- Size: 5' x 7'
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Premium Sun Shade, Palm, 48" W, Pole (O70.48.70)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 48" 1/2 Round (WFT5-48HALF)
- FLASH FURNITURE 71.5 W, 36.5 H, Black/Black, Particleboard, Steel (NAN-CD-22181-BK-BK-GG)
- HASTINGS HOME Hastings Home | Premium | 48 Christmas Ornament Organizer Storage Box | Green (328009HQH)
- HOMEDORA <b>Features</b><ul><li>HomeDora is a well-known Brand for decorative home goods for years</li></ (HD-CC3006)
- HOMEDORA <b>Features</b><ul><li>HomeDora is a well-known Brand for decorative home goods for years</li><l (HD-SHAGGY-CREAM)
- HOMEDORA <b>Features</b><ul><li>HomeDora is a well-known Brand for decorative home goods for years</li><l (HD-SHAGGY-BLUE)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Amelia 6993Y 5x8 Rectangle - Beige/ Brown-Polypropylene (A6993Y152230ST)
- LIVABLISS Lazio LAZ-2303 Handmade Area Rug (LAZ2303-23)
- SAFAVIEH 2 ft.3 in. x 7 ft. Micro-Loop Runner Handmade Wool Rug Blue & Green (MLP522M-27)
- SAFAVIEH Micro-Loop Hand Tufted Runner Area Rug, Pink & Ivory - 2 ft.-3 in. x 7 ft. (MLP504U-27)
- Homedora Decorative Rugs