Shop All Self-Drilling Screws
Homecare Products
Self-Drilling Screw, #16 x 1 in, Zinc Plated Hex Head
Mfr # HO1319278
Zoro # G003745806
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Drilling Tip
- Screw Size #16
- System of Measurement Inch
- Fastener Length 1 in
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homecare Products
- MFR # HO1319278
- Zoro # G003745806
- UPC # 797410426567
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #16 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Tip Type | Drilling |
Finish | Zinc Plated |
Item | Self-Drilling Screw |
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Zinc Plated Hex Washer Head Self Drilling Screws
- Pack of 100
- Size: No.16 x 1"
- Country of Origin: Taiwan
- Weight: 0.01 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx2" L, PK100 (2UJA2)
- ZORO SELECT #8-32 x 2-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.016.0250)
- ZORO SELECT M2-0.40 x 10 mm Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51140.020.0010)
- ZORO SELECT #10-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 6000 PK (1108SPP)
- HOMECARE PRODUCTS 561044 12-14 x 2 in. Zinc Plated Neoprene Washer Screws (HO612522)
- HOMECARE PRODUCTS 82226 8 x 0.5 in. Self Piercing Screws (HO150959)
- ZORO SELECT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel K-Lath Head Phillips Drive, 3400 PK (B29580.016.0075)
- ZORO SELECT Self-Drilling Screw, #10 x 2 in, Zinc Plated Steel Truss Head Phillips Drive, 3000 PK (1032PPM)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 2-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50880)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Stainless Steel Hex Head Hex Drive, 10 PK (79086)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 3500 PK (534601-3500)
- Homecare Products Self-Drilling Screws