Shop All Shelf Brackets
Homecare Products
RP-0053-10BK 10 in. Elegant Shelf Bracket - pack of 10
Mfr # HO159475
Zoro # G603939452
product price: $61.85
/ea
$61.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homecare Products
- MFR # HO159475
- Zoro # G603939452
- UPC # 654204847611
- Country of Origin China
- Category Shelf Brackets
Description
Features
- Finish: Powder-Coated
- Material: Steel
- Bracket Type: Elegant
- Product Type: Shelf Bracket
- Side 1 Height: 9-3/4 in.
- Side 2 Height: 9-3/4 in.
- Color: Black
- Number in Package: 1
- Screws Included: No
- Application: For Shelves up to 16 in. Deep
- Mount Type: Wall Mount
- Dimensions: 9-3/4 in. x 7-3/4 in.
- Color Family: Black
- Product Name: Elegante Shelf Bracket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECADE PRODUCTS Gray Bulk Container, Plastic, 28.7 cu ft Volume Capacity (M116000-104)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Gray, Polypropylene, 23 3/4 in L, 17 1/4 in W, 12 in H (TUB2417-12GY)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 96 in W, 2 1/2 in D, Orange (IBX39096)
- SIMPSON STRONG-TIE ZMax Silver Steel Bracket 12 Ga. (RPBZ)
- HOMECARE PRODUCTS 24 in. Long Floating Alder Shelf (HO3507716)
- HANGMAN No Stud Floating Shelf 48", Black Powder Coat (L-48-B)
- HOME IMPROVEMENT 12 in. Essentials Half Round Clear Glass Shelf Kit (HO3042543)
- RICHELIEU 1 Pair, 18 in 457 mm Kolossus HeavyDuty Workstation Bracket, White, 18 inch height (9910181830)
- EKENA MILLWORK Morris Steel Bracket, Antiqued Bronze 3"W x 16"D x 16"H (BKTM03X16X16MOABZ)
- RICHELIEU 1 Pair, Oval Wall Mount Shelf Support for Glass and Wood Shelves, Stainless Steel, 4 to 8mm (93931170)
- KNAPE & VOGT Black Steel Regular Duty Shelf Support 14 Ga. 48 in. L (82 BLK 48)
- Homecare Products Shelf Brackets