Shop All PVC Pipe Fittings
Homecare Products
PVC02400C0800HA 0.75 x 0.75 x 0.75 in. White Schedule 40 PVC Tee
Mfr # HO152744
Zoro # G803914501
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homecare Products
- MFR # HO152744
- Zoro # G803914501
- UPC # 654204796384
- Country of Origin China
- Category PVC Pipe Fittings
Description
Features
- End 1 Diameter: 3/4 in.
- End 1 Type: Slip
- End 2 Diameter: 3/4 in.
- End 2 Type: Slip
- End 3 Diameter: 3/4 in.
- End 3 Type: Slip
- Schedule Type Number: Schedule 40
- Material: PVC
- Product Type: Tee
- Application: Used for Cold Water Pressure
- Outlet: Slip
- Compatible Pipe Material: PVC
- Color Family: White
- Fits For: For Cold Water Pressure Applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Pipe Shears, 1-5/8" Cutting Cap. (52000)
- ZORO SELECT PVC 90 Degree Street Elbow, Hub x Spigot, 2 in Pipe Size (1WKB1)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet (786-E3ABCP)
- STENNER PVC Injection Check Valve, 3/8", EDPM Se (BC238-1)
- HOMECARE PRODUCTS Schedule 40 3 in. Hub x 3 in. dia. Hub PVC Sanitary Tee with Left Side Inlet (HO2740631)
- HOMECARE PRODUCTS PVC 08116 1000HA .5 in. PVC Schedule 80 Slip Cap (HO699795)
- HOMECARE PRODUCTS Schedule 40 4 in. MPT x 4 in. Dia. FPT PVC Plug (HO1679064)
- HOMECARE PRODUCTS Schedule 80 2 in. Spigot x 1.25 in. dia. Slip PVC Reducing Bushing (HO1494723)
- HOMECARE PRODUCTS Schedule 40 3 in. Hub x 3 in. dia. Hub PVC Street Wye (HO2514385)
- CHARLOTTE PIPE AND FOUNDRY 1-1/4 In. x 1-1/4 In. Schedule 40 Male PVC Adapter (PVC 02109 1200HA)
- LASCO FITTINGS Bushing, 1 1/4 x 1 in, Schedule 40, White (437168BC)
- Homecare Products PVC Pipe Fittings