Shop All Drain Components
Homecare Products
PVC00711P0600HA 1.5 in. PVC P-Trap
Mfr # HO160488
Zoro # G804148653
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homecare Products
- MFR # HO160488
- Zoro # G804148653
- UPC # 654204856569
- Country of Origin China
- Category Drain Components
Description
Features
- Schedule Type Number: Schedule 40
- End 1 Type: Hub
- End 2 Diameter: 1-1/2 in.
- End 1 Diameter: 1-1/2 in.
- End 2 Type: Slip
- Material: PVC
- Product Type: P-Trap With Union
- Compatible Pipe Material: PVC
- Fits For: For Drain, Waste and Vent Applications
- Outlet: Slip Jam Nut
- Color Family: White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/8" NOM C x 1/4" MNPT Copper Adapter (604R 3/8X1/4)
- ZORO SELECT 1-1/4" Socket CPVC Ball Valve Inline (107-126)
- COLD-SHOT Spiral Hose with Grip and Injector 10 ft. extended (CST-2)
- ISPRING 2Stage Whole House Water Filtration System (WGB21BM)
- TOTO Push Button Assembly Rowan Dual Flush (THU420#CP)
- ZURN Cast Iron, Black Finish, Lock Down Lugs (RD2191)
- JONES STEPHENS Brass, Raised Head, Plug (P50600)
- ZORO SELECT 1-1/2" " Dia., Rubber, Black Finish, Lavatory, Gasket (4FEX4)
- JONES STEPHENS Cast Iron, Plug: Countersunk, Cleanout with Gasket (C36114)
- JAY R. SMITH MANUFACTURING Polyethylene, Sediment Bucket, Floor Drain (2010B)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, J-Bend (1PNK4)
- Homecare Products Drain Components