Shop All PVC Pipe Fittings
Homecare Products
PVC00100 1600HA 6 in. PVC Coupling
Mfr # HO155928
Zoro # G904002428
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homecare Products
- MFR # HO155928
- Zoro # G904002428
- UPC # 654204848373
- Country of Origin China
- Category PVC Pipe Fittings
Description
Features
- Schedule Type Number: Schedule 40
- End 1 Type: Hub
- End 2 Diameter: 6 in.
- End 2 Type: Hub
- End 1 Diameter: 6 in.
- Material: PVC
- Product Type: Coupling
- Fits For: For Drain, Waste and Vent Applications
- Color Family: White
- Compatible Pipe Material: PVC
- Outlet: Hub
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" 1960 PEX x 3/4 MALE ELBOW (462-110NL)
- ZURN Z7000-HW Temp-Gard® Hand Shower and Mounting Bar (Z7000-HW)
- KOHLER Task Smart Dividedouble Equal Sink (80085-1PC-NA)
- AMERICAN STANDARD Lever Handle Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (2064152.002)
- HOMECARE PRODUCTS Schedule 40 4 in. MPT x 4 in. Dia. FPT PVC Plug (HO1679064)
- HOMECARE PRODUCTS Schedule 40 3 in. Hub x 3 in. dia. Hub PVC Sanitary Tee with Left Side Inlet (HO2740631)
- HOMECARE PRODUCTS PVC 08116 1000HA .5 in. PVC Schedule 80 Slip Cap (HO699795)
- HOMECARE PRODUCTS Schedule 40 3 in. Hub x 3 in. dia. Hub PVC Street Wye (HO2514385)
- HOMECARE PRODUCTS Schedule 80 2 in. Spigot x 1.25 in. dia. Slip PVC Reducing Bushing (HO1494723)
- ADVANCED DRAINAGE SYSTEMS SOL INT END PLUG COR 4"" (0433AA)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 in x 3/4 in Pipe Size (438131BC)
- Homecare Products PVC Pipe Fittings