Shop All PVC Pipe Fittings
Homecare Products
PVC 08116 1600HA 1.25 in. PVC Schedule 80 Slip Cap
Mfr # HO574755
Zoro # G403928113
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homecare Products
- MFR # HO574755
- Zoro # G403928113
- UPC # 723902358726
- Country of Origin China
- Category PVC Pipe Fittings
Description
Features
- Size - 1.25 in.
- Color - Gray.
- PVC Schedule 80 Cap.
- Dimension - 2.3 L x 1.9 W x 2.3 H in.
- Item Weight - 0.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Std. Col Handlee Kit (M962241-0020A)
- ANVIL 1" Female NPT x Male NPT Malleable Iron 45 Degree Street Elbow Class 150 (0310027602)
- ZORO SELECT 3/4" NPT Brass Swing Check Valve (10F323)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 1/2 in x 1 1/2 in x 3/4 in Pipe Size (401210)
- HOMECARE PRODUCTS Schedule 40 3 in. Hub x 3 in. dia. Hub PVC Street Wye (HO2514385)
- HOMECARE PRODUCTS Schedule 40 3 in. Hub x 3 in. dia. Hub PVC Sanitary Tee with Left Side Inlet (HO2740631)
- HOMECARE PRODUCTS PVC 08116 1000HA .5 in. PVC Schedule 80 Slip Cap (HO699795)
- HOMECARE PRODUCTS Schedule 80 2 in. Spigot x 1.25 in. dia. Slip PVC Reducing Bushing (HO1494723)
- HOMECARE PRODUCTS Schedule 40 4 in. MPT x 4 in. Dia. FPT PVC Plug (HO1679064)
- ZORO SELECT PVC Socket Cap, Hub, 4 in Pipe Size (1WKK9)
- ZORO SELECT PVC Plug, Spigot, 3/4 in Pipe Size (449007)
- Homecare Products PVC Pipe Fittings