Shop All Drain Components
Homecare Products
PVC 02101 1600 2 in. Adapter
Mfr # HO710287
Zoro # G404146547
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homecare Products
- MFR # HO710287
- Zoro # G404146547
- UPC # 657248334994
- Country of Origin China
- Category Drain Components
Description
Features
- End 1 Diameter: 2 in.
- End 2 Diameter: 2 in.
- End 1 Type: Slip
- End 2 Type: FPT
- Product Type: Pipe Adapter
- Compatible Pipe Material: PVC
- Color Family: White
- Number in Package: 1
- Underground Rated: Yes
- Fitting or Connector Type: Threaded
- Material: PVC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TOOL Tube Cutter Red (37210)
- KEENEY MFG 16.00" L, Smooth, Stainless Steel, Wave Designer Grab Bar, Polished Chrome, 16", Polished Chrome (GB2022-16PC)
- HOSE MASTER 2" Dia x 12" L 321 SS Flexible Metal Hose (GM200SHM120)
- AMAZE HEATER Spacio Innovations Calmat Plus Electronic Anti-Scale & Rust Water Treatment System (SP461060)
- HOMECARE PRODUCTS PVC00711P0600HA 1.5 in. PVC P-Trap (HO160488)
- GERBER PLUMBING Drain Shoe and Tube (97-165)
- EVERFLOW Flanged Sink Tailpiece for Tubular Drain Applications, 22GA Brass 1-1/2"x6" (2236)
- ZURN 10 to 15 " Dia., Cast Iron, Black Finish, Clamp (RD2190)
- PIONEER FAUCETS Bath Waste And Overflow-Grid Strainer W/Screw, Brushed Nickel (X-6400034-BN)
- ZORO SELECT 1-1/4" to 1-1/2" " Dia., Polyethylene, White/Plastic Finish, Lavatory/Kitchen, Washer (1PPB4)
- ZORO SELECT Washer, Clear Drain, Slip Connection, PK100 (36214)
- Homecare Products Drain Components