Shop All Automotive Diagnostic & Testing Instruments
Homecare Products
BA-3518 Progressive Measuring Cups White - 6 Piece
Mfr # HO613541
Zoro # G004087929
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homecare Products
- MFR # HO613541
- Zoro # G004087929
- UPC # 654204860634
- Country of Origin China
- Category Automotive Diagnostic & Testing Instruments
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Large handles for a secure grip
- Standard and metric measurements on stamped on the handles
- 6 Pieces
- Color: White
- Material: Plastic
- Product Type: Measuring Cup Set
- Dimension: 6.2" H x 3.6" W x 2.6" L
- Weight: 0.4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Inner Tie Rod Tool Set, 12 Pc (LIS58100)
- GATES Tri-Power Belts, BX55 (BX55)
- LIPPERT MOTOR & SCREWS <SL> F/NEW IMGL STEP (379147)
- GROTE Flash Tube-Medium Profile-Plastic Base, 92970 (92970)
- OTC Compression Gauge, Steel (5603)
- TOPDON Phoenix LITE Compact Advanced-Level professional diagnostic tool (TDP-TD52110011)
- INNOVATIVE PRODUCTS OF AMERICA Relay Bypass Switch Kit, Handheld, 6 pcs. (9038A)
- USG Donn Brand SDX/SDXL216 1 in. L X 24 in. W Cross Tee (209891)
- TOPDON Robust OBDII capable TPMS tool (TP48)
- TRACERLINE Universal Dye Cartridges (TP9865-P6)
- KD Tester Circuit 6-12Volt (129)
- Homecare Products Automotive Diagnostic Tools