Shop All ABS Pipe Fittings
Homecare Products
ABS003211000HA 3 in. ABS-DWV 45 Degree Elbow
Mfr # HO159653
Zoro # G103737480
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homecare Products
- MFR # HO159653
- Zoro # G103737480
- UPC # 654204853650
- Country of Origin China
- Category ABS Pipe Fittings
Description
Features
- End 1 Diameter: 3 in.
- End 1 Type: Hub
- End 2 Diameter: 3 in.
- End 2 Type: Hub
- Bend Degree: 45 deg.
- Material: ABS
- Product Type: Elbow
- Fits For: Drain, Waste and Vent Applications
- Color Family: Black
- Compatible Pipe Material: ABS
- Outlet: H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Zurn Sink Faucet With 6" Vacuum Breaker Spout, Lever Handles, Pail Hook, 3/4" Hose End and Brace (Z843M1-XL)
- CENTRAL BRASS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Spout Reach: 3.63" (1137-DA)
- COLDER 1/4" PTF Chrome Plated Brass Inline Insert (MCD2004)
- OATEY Cherne 041394 10" Test-Ball Plug 17 PSI, 40 FT (41394)
- ZORO SELECT Double San. Tee, 1-1/2 In Hub (1WHU8)
- ZORO SELECT Trap Adapter, 1-1/2 In Hub x Slip (1WJL6)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. x 1.5 in. ABS Double Wye (AI-35401)
- THRIFCO PLUMBING 4 Inch ABS Plug (6793054)
- LESSO AMERICA 4x3 ABS SPGxHUB FL BUSHING (LN107-422)
- ZORO SELECT Coupling, 3 In Hub (1WJD8)
- ZORO SELECT Trap Adapter, 1-1/2 In Hub x Slip (1CNV4)
- Homecare Products ABS Pipe Fittings