Shop All ABS Pipe Fittings
Homecare Products
ABS001061600HA 4 in. Pipe Cleanout Plug
Mfr # HO155862
Zoro # G903900923
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homecare Products
- MFR # HO155862
- Zoro # G903900923
- UPC # 654204845280
- Country of Origin China
- Category ABS Pipe Fittings
Description
Features
- End 1 Diameter: 4 in.
- End 2 Diameter: 4 in.
- End 1 Type: MPT
- End 2 Type: MPT
- Product Type: Plug
- Color Family: Black
- Underground Rated: No
- Compatible Pipe Material: Plastic
- Material: Plastic
- Fitting or Connector Type: Threaded
- Number in Package: 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Toilet Rebuild Kit, 1.6 Gal (P6000-ECR-WS1-RK)
- SMITH-BLAIR Saddle Clamp, Double Bale, 2 1/2 In Outlet (31300048016000)
- POND BOSS Repl Filter Pads, for FP900/FP1250UV (52363)
- PFISTER Pfister Rhen T&S Only Trim Kit, Must Order 0X8 Valve Separately Chrome (R89-1RHC)
- CHARLOTTE PIPE AND FOUNDRY ABS003241000HA 3 in. ABS-DWV 22.5 Degree Elbow (42262)
- CHARLOTTE PIPE AND FOUNDRY TEE SAN ABS 4X4X3 in. HXHXH (ABS004012000)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. ABS Coupling (AI-35313)
- ZORO SELECT Fitting Adapter, 3 In FNPT x Spigot (1WJC8)
- ZORO SELECT Fitting Adapter, 2 In FNPT x Spigot (1WJC7)
- NIBCO 4 in. ABS DWV All Hub Long-Radius Sanitary Tee (C5812LHD4)
- CANPLAS Abs Cap Hub 3In (103083SBC)
- Homecare Products Fittings