Shop All Galvanized Pipe Fittings
Homecare Products
8700152757 1.25 in. Steel Pipe Fitting Close Galvanized Nipple
Mfr # HO567573
Zoro # G003913755
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homecare Products
- MFR # HO567573
- Zoro # G003913755
- UPC # 723902295816
- Country of Origin China
- Category Galvanized Pipe Fittings
Description
Features
- Steel Pipe Fitting Close Galvanized Nipple.
- Size - 1.25 in.
- Dimension - 1.6 x 1.6 x 1.6 in.
- Item Weight - 0.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Sensor Unitecopower Spout Tels1 (THP3155)
- REDHAT 120V AC 316L Stainless Steel Solenoid Valve, Normally Closed, 1/4 in Pipe Size (EF8262H007)
- HARVEY Wax Ring, Reinforced, 3 and 4"Waste Line (007022)
- PARKER Fitting, 1-13/16", Brass, Compression (62PCABH-4)
- HOMECARE PRODUCTS 8700158804 1.25 in. Steel Pipe Fitting Galvanized Merchant Coupling (HO585155)
- HOMECARE PRODUCTS 8700124400 2 in. Malleable Iron Pipe Fitting Galvanized 90 Degree Elbow (HO834471)
- MIDLAND METAL 1 12 GALVANIZED VENT CAP (21177)
- ZORO SELECT 1-1/2" FNPT Galvanized Tee (1LBN3)
- ZORO SELECT 1" FNPT Galvanized Floor Flange (5P969)
- ZORO SELECT 2" FNPT Galvanized 45 Degree Elbow (1LBK4)
- LEGEND VALVE 1" GALV SIDE OUTLET ELBOW (352-055C)
- Homecare Products Galvanized Pipe Fittings