Shop All Galvanized Pipe Fittings
Homecare Products
8700150801 .75 x 6 in. Galvanized Nipple
Mfr # HO569551
Zoro # G603978147
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homecare Products
- MFR # HO569551
- Zoro # G603978147
- UPC # 723902308400
- Country of Origin China
- Category Galvanized Pipe Fittings
Description
Features
- Nipple for joining two pipes or extending pipe length
- Male National Pipe Taper (NPT) threads on both ends for connecting female threaded pipes and fittings
- Made from steel for greater rust resistance than iron
- NPT threads for creating tighter seals than straight threads
- Galvanized finish
- Size - 0.75 x 6 in.
- Dimension - 6 x 1 x 1 in.
- Item Weight - 0.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL 1/2" Faucet Adapter, Brass (55 1160 5)
- WEBSTONE 3/4" Flanged 3-Way Brass Ball Valve (40403)
- PARKER 3/8" x 1/4" MNPT x FNPT 316 SS Reducing Bushing (6-4 RB-SS)
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 1/4 in Pipe Size (835-002)
- HOMECARE PRODUCTS 8700124400 2 in. Malleable Iron Pipe Fitting Galvanized 90 Degree Elbow (HO834471)
- THRIFCO PLUMBING 4 Inch x 6 Inch Galvanized Steel Nipple (5220177)
- LEGEND VALVE 3/4" GALVANIZED UNION (352-444)
- ZORO SELECT Galv.Nipple, Welded, 6 x 20 (793LR8)
- PANNEXT FITTINGS Union 1/4In Galv Ground Joint (511-701HC)
- B & K/MUELLER INDS(IMPORT) 3/4 Galv Tee (510-604HN)
- LEGEND VALVE 1-1/4" GALVANIZED TEE (352-156)
- Homecare Products Galvanized Pipe Fittings