Shop All Door Thresholds
Homecare Products
8102 Threshold With Vinyl Insert; 36 In.
Mfr # HO425877
Zoro # G004004599
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homecare Products
- MFR # HO425877
- Zoro # G004004599
- UPC # 747216220982
- Country of Origin China
- Category Door Thresholds
Description
Deluxe heavy-duty threshold. Heavy extruded aluminum threshold with replaceable vinyl insert. Vinyl caulking feet seal bottom of threshold. .75 in. Height.
Features- Aluminum.
- Low - With insert.
- Size - 36 in.
- Finish - Aluminum.
- Dimension - 38 x 5.75 x 4 in.
- Item weight - 1.97 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKS MARKS: i-Qwik Lite Cylindrical Lockset - 26D - Satin Stainless Steel (MRK-IQ1LITE-26D)
- SOUTHCO-ALBANY DIV Flexible Draw Latch T-Handle (S 37-10-131-10)
- EKENA MILLWORK Round Surface Mount PVC Gable Vent: Non-Functional, w/ 2"W x 1-1/2"P Brickmould Frame, 36"W x 36"H (GVPRO36X3602SN)
- NATIONAL Hardware 3 in. L Black Adjustable Spring Hinge , 2PK (N114-975)
- M-D Seam Binder, 36 in L, 1932 in W, Fluted Surface, Aluminum, Pewter (43872)
- RANDALL 3' x 5" Wide x 1/4" High Corrugated Aluminum Threshold (3 FT A-79)
- PEMKO 2727A60 60" Offset Saddle Threshold Mill Aluminum (2727A60)
- NATIONAL GUARD Threshold, 36in.L, Smooth, 2-3/4in.W (407-36)
- THERMWELL PRODUCTS Thermwell Products T35-36H Underdoor Threshold Kt 1.25 x 36 In. (6798433)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 7in.W (427DKB-48)
- ZORO SELECT Garage Door Threshold Kit, Smooth/Fluted (29520215)
- Homecare Products Door Accessories