Shop All Conduit Fittings
Homecare Products
802317 1 in. FC Flat Roof Fitting Connector
Mfr # HO147498
Zoro # G904001858
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homecare Products
- MFR # HO147498
- Zoro # G904001858
- UPC # 654204794939
- Country of Origin China
- Category Conduit Fittings
Description
Features
- FC Flat Roof Fitting Connector
- Size: 1" FC
- End 1 Diameter: 1"
- End 2 Diameter: 1"
- Length: 10"
- Color: Metallic
- Steel Pipe Type: Carbon Steel
- Dimension: 1.25" H x 1.5" W x 10" L
- Weight: 0.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB 013P Enclosed Relay 20Amp (RIB013P)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA3KN22GD)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, Flip/Snap (MM110C)
- ZSI Beam Clamp, Steel, PK50 (BCC812VM)
- RACO Connector, Flex Conduit, Tite Bite, 1 In (2104)
- GAMPAK CONDUIT LOCKNUT 2.5"" (49107)
- CANTEX Service Entrance Cap, PVC, 12-25/32 In. L, Overall Length: 15 in (5133696)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 1/2 (EYM-50)
- CALBRITE Bushing, Grounding, 1in., 316 SS (S61000GB00)
- CANTEX Box Adapter, 1 In Conduit, PVC, 1-3/16 In L (5133717)
- AMERICAN IMAGINATIONS 1 in. Galvanized Steel Grey E.M.T. Access Fitting- Type LB (AI-36673)
- Homecare Products Conduit Fittings