Shop All Conduit Fittings
Homecare Products
802316 1 in. P5F Peak Roof Fitting Connector
Mfr # HO147497
Zoro # G704001935
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homecare Products
- MFR # HO147497
- Zoro # G704001935
- UPC # 654204794922
- Country of Origin China
- Category Conduit Fittings
Description
Features
- P5F Peak Roof Fitting Connector
- Size: 1" P5F
- End 1 Diameter: 1"
- End 2 Diameter: 1"
- End 3 Diameter: 1"
- End 4 Diameter: 1"
- End 5 Diameter: 1"
- Bend Degree: 102 deg
- Color: Metallic
- Length: 10"
- Steel Pipe Type: Carbon Steel
- Dimension: 5.75" H x 6.75" W x 10.25" L
- Weight: 1.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, 5-15R, 15A, 125V (HBL8119V)
- LANG TOOLS Diesel Compression Test Set With Tester and Adapters (TU-15-70)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 1 (DTNF363)
- DAYTON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (1EJC5)
- HOMECARE PRODUCTS 802317 1 in. FC Flat Roof Fitting Connector (HO147498)
- CALBRITE Elbow, 90 deg., Rigid, 1in, 14inL, 316 SS (S61090EL00)
- CANTEX 5121054U PVC Electrical Conduit Elbow 075 in (36567)
- L.H. DOTTIE L.H. Dottie 3/4'' Rigid Conduit Sealing Locknut, 100PK (LNS75)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 24 in. (EXGJH-224)
- CARLON 3In Pvc Service Entrance Cap (E998L-UPC)
- CALBRITE Hub, Threaded, 3in., 4-3/8in.L, 316 SS (S63000LT00)
- Homecare Products Conduit Fittings