Shop All Machine Screws
Homecare Products
#8-32 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel
Mfr # HO612534
Zoro # G403902526
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #8-32
- Fastener Length 1 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homecare Products
- MFR # HO612534
- Zoro # G403902526
- UPC # 654204822410
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
Features
- No 8-32 x 1-1/4"
- Stainless steel
- Flat head
- Phillips
- Boxed/100
- Dimension: 1.2" H x 2.1" W x 2.2" L
- Weight: 1.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Steel, 8mm dia., PK10 (M39070.080.0024)
- HANDI-CHEK Hair Pin Asst CS ZC 276pc (DISP-BPXZ276)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, White (185197)
- DEWALT Steel Dropin Flush Embedment Anchor, 1/4" Dia, 1" L, Carbon Steel Zinc Plated, 100 PK (06304-PWR)
- MIDWEST FASTENER #6-32 x 1 in Slotted Oval Machine Screw, Zinc Ivory Steel, 20 PK (68567)
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51120.025.0050)
- ZORO SELECT 1/4"-20 x 3/4 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.025.0075)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07206)
- AMPG #8-32 x 1/2 in Slotted Pan Machine Screw, Black Oxide Alloy Steel (SCR55034)
- ZORO SELECT 1/4"-20 x 3/8 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51862.025.0037)
- ZORO SELECT #10-32 x 1-1/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 4000 PK (1118MSP)
- Homecare Products Machine Screws