Shop All Closet Rods & Rod Sockets
Homecare Products
75 lbs Shelf & Closet Rod Bracket; White
Mfr # HO1318255
Zoro # G404147483
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homecare Products
- MFR # HO1318255
- Zoro # G404147483
- UPC # 797410453358
- Country of Origin China
- Category Closet Rods & Rod Sockets
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- Shelf and closet rod bracket
- Slide adjustable
- Install with #12 screws, not included
- Safe working load limit 75 lbs
- Color: White
- Capacity: 75 lbs
- Country of Origin: Taiwan
- Weight: 0.89 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Blue, Polypropylene, 25 1/8 in L, 16 in W, 8 1/2 in H (TUB2516-8BL)
- GLOBAL INDUSTRIAL Double Tier Locker, 12x15x36, 2 Door, Unassembled, Blue (652076BL)
- TRITON PRODUCTS 8-1/8 In. W Steel Multi-Prong Tool/Wrench Holder for 1/8 In. and 1/4 In. Pegboard 5 Pack (76660)
- ORBIS Blue Attached Lid Container, Plastic, 13.46 gal Volume Capacity (FP182 Blue)
- HOMECARE PRODUCTS 48in. To 72in. White Adjustable Closet Rod RP0021-48-72 (HO334184)
- JOHN STERLING Closet Rod, Length 30-48 In. (PB0022-30/48)
- HILLMAN 48 TO 72 ZINC PLATED CLOSET ROD ADJ (852653)
- NATIONAL HARDWARE 1.31 in. D Satin Nickel Steel Closet Flange Set (S822-082)
- ORGANIZED LIVING FreedomRail 4 Ft. x 1 In. Closet Rod, Chrome (7913154834)
- HARDWARE RESOURCES Chrome 1-5/16" Diameter x 8' Round Aluminum Closet Rods 24PK (151696CH-A-24)
- LIDO Lido LB-44-A106-6 1.32 in. x 6 ft. Stainless Steel Closet Rod (5361894)
- Homecare Products Closet Rods & Rod Sockets