Shop All Pneumatic Nails
Homecare Products
7 x 1.5 in. Square Drive Pocket Screw; 100 Piece
Mfr # HO1318425
Zoro # G803900429
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homecare Products
- MFR # HO1318425
- Zoro # G803900429
- UPC # 797410440242
- Country of Origin China
- Category Pneumatic Nails
Details
Item | Pneumatic Nail |
Description
Pocket Hole Screws are specialty screws specifically designed for pocket hole wood joinery. The Cut Point decreases the chance of wood splitting while the Round Washer Head gives the screw the bearing surface needed to ensure a strong joint. To ensure a quality joint and superior hold, pocket hole screws are best used in conjunction with a pocket hole drilling system or jig.
Features- Square drive
- Fine thread
- Included washer on the round head allows for a more solid connection at the joint
- Type 17 point is self-tapping to prevent splitting of the stile
- Square drive prevents slipping and prevents stripping
- Steel fine-thread screws are perfect for hardwood projects
- Wood glue helps to create a stronger, more permanent joint
- 100 Piece
- Size: 7 x 1.5 in.
- Weight: 0.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Hex Nut, M6, Steel, Class 4, Black oxide, 3.20 mm Ht (K0700.206)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 2 in L, Steel Body, 30 PK (350832-0)
- ZORO SELECT Dowel Pin, 1/4 In, Pk10 (D20-1250)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK5 (U39078.025.0150)
- AMP V-Vail Fastener - 7mm, Softwood, 4,000ct (64008337)
- SENCO Collated Siding Nail, 2 in L, Hot Dipped Galvanized, Flat Head, 15 Degrees, 3600 PK (EL21ASBH)
- BOSTITCH Collated Framing Nail, 3 in L, Coated, Flat Head, 21 Degrees, 4000 PK (RH-S10D131EP)
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Galvanized, Round Head, 28 Degrees (S10DRGAL-FH)
- SENCO Collated Pin Nail, 1/2 in L, 23 ga, Galvanized, Headless Head, Straight, 2600 PK (A100509)
- METABO HPT Collated Finishing Nail, 2 in L, 16 ga, Electro Galvanized, Brad Head, Straight (44204SHPT)
- SENCO Collated Framing Nail, Hot Dipped Galvanized, 20 Degrees (GL24ASBS)
- Homecare Products Pneumatic Nails