Shop All Fixed Blade Knives
Homecare Products
65770 2.5 In. x 20 ft. Vinyl Wall Base; White
Mfr # HO27004
Zoro # G404004236
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homecare Products
- MFR # HO27004
- Zoro # G404004236
- UPC # 657248212667
- Country of Origin China
- Category Fixed Blade Knives
Description
Features
- For use with any flooring as cove base.
- High strength adhesive back sticks to any clean surface.
- Comes in 20 foot rolls.
- Dimension - 2.5 w in. x 20 l ft.
- Color - White.
- Item weight - 2.8 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Dead Nut Accurate Collet, DNA16, 1.25mm (05954-1.25)
- IRWIN BIT DRILL TURBOMAX11/64"" (73311)
- KIPP Cam Lever Size: 0 D=M05, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.0501405)
- PROTO Ratcheting Wrench, Head Size 8mm (JSCVM08T)
- BAREBONES LIVING Barebones Walnut Handle Hori Hori Classic Garden Knife, Heat-Tempered, Stainless Steel Blade (GDN-046)
- BAREBONES LIVING No. 6 Field Knife - CS (HMS-2118)
- BETA Nautical Knives, Aluminium Handle (017780050)
- INTERTOOL Fixed Blade Knife, 4 in. Stainless Steel Blade, Sheath (HT08-0536)
- GARDENCARE Food Processing Knife Fruit Mushroom 275 in Stainless (GA949317)
- SCIPIO Fish Knife (SHDA03)
- TRUE BRANDS Fixed Blade Knife with 4 Drop Point Blade (TRU-FXK-0001)
- Homecare Products Knives, Cutters & Snips