Shop All Squeegees
Homecare Products
60018 18 in. Pro Window Squeegee
Mfr # HO574011
Zoro # G603873404
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homecare Products
- MFR # HO574011
- Zoro # G603873404
- UPC # 723902264416
- Country of Origin China
- Category Squeegees
Description
Features
- Pro Window Squeegee.
- Professional Quality.
- Ergonomic Handle.
- Rubberized Comfort Grip.
- Guaranteed Streak Free Replaceable Blade.
- Fits Tapered Handle.
- Dimension - 20.25 x 8.25 x 1.25 in.
- Item Weight - 0.67 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY TOUGH GUY Black 24" Floor Squeegee (1ZBZ1)
- LPS Solvent Degreaser, 1 Gal Jug, Liquid, Clear Water-White (61401)
- ODOBAN Urinal Screen w/Non-Para Deodorizer Block, Cherry Scent, Wht/Pnk, PK12 (CCC 958962-12)
- DIAL PROFESSIONAL Basics MP Free Liquid Hand Soap, Unscented, 3.78 L Refill Bottle (DIA 33809EA)
- HOMECARE PRODUCTS 4694 Ettore Blue Pole Stand (HO3255410)
- HOMECARE PRODUCTS Squeegee-Scrubber Combo Pro - 14 in. (HO173758)
- HOMECARE PRODUCTS 4 Reach Extension Pole (HO82808)
- WOOSTER Easy Squeegee Flat/Stiff Blade (R8151)
- REMCO Vikan 16in Condensation Squeegee, White (77165)
- VIKAN Double Blade Ultra Hygiene, Square, 28" (77153)
- MOERMAN Complete Microfiber Stripwasher 18 Inch (17840, 17762)
- Homecare Products Squeegees