Shop All Pegboard Hooks
Homecare Products
53571 York Lyra Wall Mount Quad Hook Bronze
Mfr # HO154378
Zoro # G404001198
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homecare Products
- MFR # HO154378
- Zoro # G404001198
- UPC # 654204825084
- Country of Origin China
- Category Pegboard Hooks
Description
Features
- Finish: Bronze
- 4 hooks
- Transitional design compliments any decor
- Used to organize clothes, accessories and coats
- Hardware included
- Dimension: 5.5" H x 5.25" W x 2" L
- Weight: 0.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Gray Plastic Lid (RCSO3215-1 GRAY)
- ALERA Hook Bars For Wire Shelving, 24"W x H, Silver (ALESW59HB424SR)
- RUBBERMAID COMMERCIAL Round Storage Container, 2 qt (FG572000WHT)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 74"H, 6 Shelves, Chrome (32V416)
- AZAR DISPLAYS 2-Piece 6" Metal Wire Hook Plastic Attached Back: 0.148" Dia., PK50 (701206)
- MILWAUKEE TOOL Straight Hook, Plastic, 3-1/2"x4", Blk, Red (48-22-8328)
- ZORO SELECT Single Rod Pegboard Hook, 2 In, PK5 (5TPK1)
- AZAR DISPLAYS Plastic Overlay for 6" Hook (Hooks not included), PK50 (700891)
- TRITON PRODUCTS 5 In. 80 Degree Bend Steel Double Closed End Loop Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 5 Pack (76528)
- AZAR DISPLAYS 8" Metal Wire Scan Hook: 0.187" Dia., PK50 (700828)
- ZORO SELECT Spring Clip, Pk5 (6YE13)
- Homecare Products Pegboard Hooks