Homecare Products

18 in. Block Push Broom With 60 in. Metal Handle


product price: $63.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Block Width 6.6 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Block Width 6.6 in

Description

  • Push broom.
  • Use on patios, driveways, sidewalks and other rough surfaces.
  • Swivel hang up hole.
  • Polypropylene block.
  • 4" palmyra bristles.
  • 60" coated metal handle.
  • 18" wide broom head
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.