Shop All Pegboard Hooks
Homecare Products
1.5 x 3.62 in. Zinc Plated Peg Hook Kit
Mfr # HO1318472
Zoro # G904002107
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homecare Products
- MFR # HO1318472
- Zoro # G904002107
- UPC # 797410497086
- Country of Origin China
- Category Pegboard Hooks
Description
Features
- Zinc Plated Peg Hook Kit
- Great for organizing the office, storage room , garage and much more
- Use on 0.25 in. pegboard
- 16 piece
- 4x 1.5 in. angled hooks, 4x 0.62 in. curved hooks, 2x 6 in. single hooks, and 2x 3 in. double hooks
- Finish: Zinc Plated
- Size: 1.5 x 3.62 in.
- Country of Origin: Taiwan
- Weight: 1.23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 1.5" Riser 48"x18" (SVTR-1848)
- ZORO SELECT Wire Reel Caddy, 4 Spindles, 45x24x22 (19C204)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/4 in D x 20 in H, Gray (QLP-3619)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 171 Bins (JC-171-1795)
- AZAR DISPLAYS 4" Glass-Filled Nylon Scan Hook: 0.225" Dia., PK50 (800014-BLK)
- KENNEDY Double Closed-End Pegboard Hook, 6" L (99876)
- ZORO SELECT Double Rod Pegboard Hook, 2-13/16 In, PK10 (5TPD6)
- ZORO SELECT Single Rod Pegboard Hook, 2-1/2 In, PK10 (5TPG0)
- TRITON PRODUCTS 2-1/2 In. Single Ring 1-3/4 In. I.D. Steel Tool Holder for LocBoard 5 Pack (54117)
- FUNCTIONAIRE Locking Pegboard Hooks, 2in.L, Plastic, PK8 (FH3-2)
- ZORO SELECT Double Closed-End Pegboard Hook, 5 In, PK5 (5TPN8)
- Homecare Products Pegboard Hooks