Shop All Closet Rods & Rod Sockets
Homecare Products
125 lbs Shelf & Closet Rod Bracket; White
Mfr # HO1318168
Zoro # G104147295
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homecare Products
- MFR # HO1318168
- Zoro # G104147295
- UPC # 797410496508
- Country of Origin China
- Category Closet Rods & Rod Sockets
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- Shelf and closet rod bracket
- Removable brace for easy installation
- Install with #12 screws, not included
- Safe working load limit 125 lbs
- Color: White
- Capacity: 125 lbs
- Country of Origin: Taiwan
- Weight: 0.71 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO STOWAWAY 5-34 COMPARTMENT BOX (2370100)
- ZORO SELECT Aluminum Pallet, 48 in L, 48 in W, 5 1/4 in H (50788)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 15 gal, Unlined, Translucent White (THP15N-2H)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 74"H, 5 Shelves, Black (5GPL3)
- HOMECARE PRODUCTS 48in. To 72in. White Adjustable Closet Rod RP0021-48-72 (HO334184)
- JOHN STERLING Closet Rod, Length 30-48 In. (PB0022-30/48)
- IRONWERKS DESIGNS 30" x 12" Closet Rod (GarmRack30)
- HARDWARE RESOURCES Chrome 1-1/16" Diameter x 8' Long Round Steel Closet Rods 24PK (111696CH-24)
- KNAPE & VOGT Knape & Vogt RP-0022-72-120 72-120 in. Adjustable Closet Rod (351734)
- ONWARD 18inch 457 mm to 30inch 762 mm Adjustable Closet Rod, White (1830FEWV)
- NATIONAL HARDWARE 72 in. L X 1.32 in. D Oil-Rubbed Bronze Steel Heavy Duty Closet Rod (S822-096)
- Homecare Products Closet Rods & Rod Sockets