Shop All Pneumatic Parts
Homecare Products
123744 2 oz Brad Brass Nails 1 x 17 in. - pack of 6
Mfr # HO612576
Zoro # G303773288
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1"
- Head Style Brad
- Material Brass
- Type Brad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homecare Products
- MFR # HO612576
- Zoro # G303773288
- UPC # 654204823332
- Country of Origin China
- Category Pneumatic Parts
Dimensions
Length | 1" |
Details
Item | Pneumatic Nail |
Head Style | Brad |
Material | Brass |
Type | Brad |
Description
Features
- Size: 1"
- Gauge size: 17
- Brass plated
- For decorative finish work
- Weight: 2 Oz
- Carded.
- Dimension: 3.1" H x 4.2" W x 5.2" L
- Weight: 0.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Hose Clamp, 3/4 in Hose I.D, 1/2 in Thread (6AFJ1)
- DAYTON Washdown Motor, 3 Ph, TEFC, 3 HP, 1750 rpm (2RKY5)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 5TBZ10, Return Line, 10 micron (ZX-5TBZ10)
- RULAND Coupling, Oldham Set Screw, Bore 1/4 In (OST8-4-A)
- DYNABRADE Cylinder (01476)
- 3M Electric ROS Drop In Motor, 6 In 3/32 in Orbit 55436, 1/pk (55436)
- CAMOZZI Male Elbow Swivel With Coated Threads, 1/4" OD X 1/8" NPT (C6520 04-02)
- DEUBLIN Union 1 NPT RH (357-000-002)
- DYNABRADE Belter Housing Cast Machined (11516)
- ZORO SELECT Swivel, 5 In (MH2PLG502G)
- DYNABRADE Slide Board (57433)
- Homecare Products Pneumatic Parts