Shop All Machine Screws
Homecare Products
#10-32 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel
Mfr # HO155457
Zoro # G904013134
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Thread Size #10-32
- Fastener Length 1 in
- Head Type Round
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homecare Products
- MFR # HO155457
- Zoro # G904013134
- UPC # 654204820522
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Combination Phillips/Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
Features
- 10-32 x 2"
- Zinc Plated
- Steel
- Combination slotted/phillips
- Round head
- Carded
- Dimension: 4.5" H x 4.1" W x 4.9" L
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, HD Coiled, 1/2x3in, 32000lb, PK5 (U39150.050.0300)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Plain Steel, 3 in L, 15 PK (2TJ91)
- FREEMAN Staples, P22, 22 ga, 3/8 in Leg L, Steel (US2238)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 3" L, Nylon Zinc Plated, 100 PK (U70652.025.0300)
- HOMECARE PRODUCTS #8-32 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel (HO612534)
- NEWPORT FASTENERS #10-32 x 7/8 in Slotted Round Machine Screw, Zinc Plated Steel, 5000 PK (529057)
- ZORO SELECT #10-24 x 1/2 in Torx Truss Machine Screw, Plain Stainless Steel, 3500 PK (1008MTT188)
- ZORO SELECT 1/4"-20 x 3/4 in Slotted Round Machine Screw, Plain Nylon, 50 PK (012520R075)
- MIDWEST FASTENER #8-32 x 3 in Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (77471)
- ZORO SELECT 3/8"-16 x 1-1/4 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51110.037.0125)
- ZORO SELECT M5-0.80 x 8 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (M24640.050.0008)
- Homecare Products Machine Screws