Shop All Turnbuckles
Homecare Products
0.31-18 x 8.87 in. Zinc Plated Steel Hook & Eye Turnbuckles
Mfr # HO1317069
Zoro # G904017002
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homecare Products
- MFR # HO1317069
- Zoro # G904017002
- UPC # 797410449368
- Country of Origin China
- Category Turnbuckles
Description
Hardware Essentials Hook and Eye Turnbuckles are great for adjusting tensions between rope or cables. Great to pair with anchor shackles. One hook is located at one end of the turn buckle and an eye at the other. Slowly turn either to adjust tension.
Specifications- Finish: Zinc Plated
- Size: 0.31-18 x 8.87 in.
- Material: Steel
- Weight: 0.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPWALL Dust Barrier Adhesive Zipper, 7ft., PK12 (HDAZ12)
- GUARDIAN EQUIPMENT Extension Ladder Dolly, Aluminum/Plastic (LD01)
- WERNER 5 ft Aluminum Stepladder, 300 lb Capacity (375)
- DAYTON Chain Container Assembly for H3, 10-20 Ft (2GXJ9)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Eye - 1-1/2" x 18 (JETBGV112X18)
- NATIONAL 3/8 In. x 10-1/2 In. Stainless Steel Hook & Eye Turnbuckle (N221978)
- CHICAGO HARDWARE Turnbuckle, Eye and Eye, 5200 lb. (01304 8)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Jaw - 1" x 24" (JJTBGV1X24)
- CHICAGO HARDWARE Turnbuckle, Eye and Eye, 10000 lb. (01326 0)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Eye & Eye - 5/8" x 9 (EETBGV58X9)
- ZORO SELECT Hook End Fitting, Right, 3000 Lb, 6 In (2ULK7)
- Homecare Products Turnbuckles