Shop All Carbon Monoxide and Smoke Detectors
Home Safeguard
Versa-Tools, Complete Inspection Test Kit
Mfr # HO-VTComplete
Zoro # G8119036
product price: $1,175.99
/ea
Free Shipping & Returns
$1,175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Detector Testing Tools
- For Use With Residential or Commercial Detectors
- Provides All Detector Testing Tools
- Manufacturers Warranty Length 1 year
- Interconnection Capability None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Safeguard
- MFR # HO-VTComplete
- Zoro # G8119036
- UPC # 610373870713
- Country of Origin Multiple
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Manufacturers Warranty Length | 1 year |
Manufacturer Warranty Length | 1 year |
Details
Item | Inspection Test Kit |
Includes | Detector Testing Tools |
For Use With | Residential or Commercial Detectors |
Provides | All Detector Testing Tools |
Interconnection Capability | None |
Accessory Type | Inspection Test Kit |
Market | Commercial, Residential |
Product Type | Complete Delivery Tester Kit |
Interconnectivity | None |
Description
Inspection Test Kit, Features The Perfect Service and Maintenance Test Kit to Test Smoke, Heat and CO Detectors, Versa-Poles(R) are Durable, Lightweight, Non-Conductive Fiberglass, Versa-Test(R) Dispenser Accepts Multiple can Sizes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Truck Spill Kit See-Thru Bag, 18" H, 5" W (KIT633)
- CONDOR Safety Glasses, Gray Anti-Scratch (1FYZ2)
- MILWAUKEE TOOL Knit Gloves, Finished, Size 2XL (48-73-7144)
- LYLE No Left Turn Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, English, R3-2P-24HA (R3-2P-24HA)
- HOME SAFEGUARD Smoke Detector Test Equip, Open Delivery (HO-VTOD)
- HOME SAFEGUARD Enclosed Delivery Test Kit, 25S and Co2 (VT-ED8)
- HOME SAFEGUARD Professional Test Kit, Use W/ 25S and Co2 (VT-KIT1)
- FIRST ALERT Wireless Interconnect Battery-Powered Photoelectric Smoke Detector (1046772)
- KIDDE Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, Sealed Lithium Ion (P4010DCS-W)
- AIR PRODUCTS & CONTROLS Carbon Monoxide Duct Detector Kit (SL-701 KIT)
- FIRST ALERT Plug In Co W/Batt Backup (1039734)
- Home Safeguard Carbon Monoxide and Smoke Detectors