Shop All Keyed Entry Door Knobs
Home Plus
Home Plus LA2140 Apex Tulip Style Entry Lock & Single Cylinder Deadbolt
Mfr # 5192455
Zoro # G003713294
product price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Plus
- MFR # 5192455
- Zoro # G003713294
- UPC # 756050601529
- Country of Origin China
- Category Keyed Entry Door Knobs
Description
Features
- Apex Tulip Style Entry Lock & Single Cylinder Deadbolt<\li>
- Style: Tulip
- Product Type: Knob and Deadbolt Set
- Finish: Polished Brass
- Material: Steel
- Grade: 3 Grade
- Backset Dimension: Adjustable 2-3/8 to 2-3/4 in.
- Lockset Type: Keyed
- Knob Style: Knob
- Commercial or Residential: Residential
- Number of Keys Included: 2
- Indoor and Outdoor: Indoor and Outdoor
- Consist of keyed entry lock and single dead bolt
- Keyway: KW1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6121KALJ10G010)
- STERLING SEAL & SUPPLY 340 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A340X25)
- RAYMOND ISO D Die Spring, Hvy Duty, 63mmx76mm (305912D)
- LUCKY LINE Eyelet Spring Snap, L 4 5/8 In (4FCF9)
- HOME PLUS Lock Combo Pack Sc (LA2142)
- HOME PLUS Lock Combo Pack Pb (LA2140)
- SCHLAGE Lock Combo Geo Ab Vp (FB50NVGEO609)
- SCHLAGE Lock Entry Flair Ab (F51VFLA609)
- BALDWIN ESTATE Entry Door Knobs Vintage Brass (5210.033.ENTR)
- PREMIER LOCK Brass Grade 3 Combo Lock Set with Entry Door Knob and Deadbolt, 6 SC1 Keys (GR3ED02C)
- TELL Grade 2 Cylindrical Lock, Classroom, Knob, Satin Stainless Steel, 2-3/4 Inch Backset, Conventional (K2070-32D)
- Home Plus Door Locks and Deadbolts