Home Plus

Home Plus H0003 Eyeglass Repair Kit Plastic Handle - pack of 48


product price: $83.15
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • Eyeglass Repair Kit
  • Tip Size: No. 1
  • Handle Material: Plastic handle
  • 48 pack
  • Drive Type: Slot
  • Shaft Material: Carbon Steel
  • Hardened: Yes
  • Shaft Type: Round
  • Handle Color: Metallic
  • Ideal for repairing eyeglasses, watches and other delicate items
Specifications
  • Dimension: 4.25" H x 7.5" W x 9" L
  • Weight: 1.4 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.