Shop All Key Rings
Home Plus
Home Plus AC2014211 Coiled Wrist Key Ring Holder - pack of 60
Mfr # 9307877
Zoro # G803978510
product price: $56.55
/ea
$56.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features
- Coiled Wrist Key Ring Holder
- Product Type: Wrist Key Ring
- Key Chain Design: Coiled
- Assorted colors
- Flexible plastic coil expands to secure keys around wrist
- Keep personal items close at hand
- Fits comfortably over the wrist for work, exercise and water sports
- Quality vinyl-constructed wrist coil is comfortable on the wrist
- Dimension: 7" H x 6" W x 6" L
- Weight: 1.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 245, 4-3/8, 4.637, PK5 (U38805.012.0437)
- DORTRONICS Double Maglock, Surface Mount, 12/24VAC/DC (1120x2D)
- ZORO SELECT O-Ring, Buna N, Dash 035, 2-1/4, 2.379, PK10 (U38801.006.0225)
- WRIGHT PRODUCTS Push Button Latch, White (V398WH)
- HOME PLUS Aluminum Silver Box Cutter Key Chain (AC201411)
- HOME PLUS Vinyl Assorted Coiled Key Ring (AC2014211)
- HOME PLUS Black Plastic Magnetic Key Box (3500020-1)
- KEY-BAK Key Reel, Split Ring Type, 1 1/8 in Ring Size, Chrome (0483-821)
- LUCKY LINE LuckyLine: LG MAGNETIC KEY HIDER 1/CD (LKL-91001)
- ZORO SELECT Split Key Ring, 1 1/2 in Ring Size, 25 PK (1F100)
- HY-KO Key Ring Split Bulk 1In (KB105)
- Home Plus Key Rings