Shop All Brushes
Home Plus
Home Plus AC2014210 3 in. HP Scrub Brush - pack of 20
Mfr # 9307869
Zoro # G103686481
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Brush Type | Scrub Brush |
Description
Features
- HP Scrub Brush
- Length: 3 in
- Color : Blue
- Durable plastic handle and bristles
- Great for use with appliances, electronics and more
- Easy to hold
- Dimension: 7" H x 6" W x 6" L
- Weight: 1.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC BLUE ULTRA 40.6 fl oz (1200 mL) Automated Touchless Gentle Foam Hand Soap Dispenser Refills 3 PK (GPC43716)
- ATRIX INTERNATIONAL Replacement HEPA Filter For Atrix Omega ESD Vacuums (OF612HE)
- BRONCO 44 gal Round Trash Can, Black (84104403)
- ZORO SELECT Six Pocket Caddy Bag, 32 In L, Brown (CB6BR)
- HOME PLUS 0.94 in. W Plastic Handle Scrub Brush (AC2014210)
- GORDON BRUSH 1-1/2" Brush D .040" Nylon Bristle D Abrasive Nylon Single-Spiral (15HHG-12)
- CARLISLE FOODSERVICE Brush, Tank (16"L, 5"Od) (4001002)
- MR. LONGARM Mr. LongArm 0488 Flow-Thru Bi-Level Cleaning Brush - Stiff (0488)
- GORDON BRUSH 0.010" Static Dissipative Nylon Bristle (Soft) Conductive Plastic (11CKPG-12)
- LODGE Stiff Nylon Scrub Brush (SCRBRSH)
- WEILER 9" Deck Scrub Brush, Palmyra Fill (44428)
- Home Plus Brushes