Shop All Garden Hoses
Home Plus
Home Plus AC1615100 0.6 in x 100 ft. Light Duty Garden Hose
Mfr # 7064355
Zoro # G504031682
product price: $42.25
/ea
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Plus
- MFR # 7064355
- Zoro # G504031682
- UPC # 82901048213
- Country of Origin China
- Category Garden Hoses
Description
Features
- Hose Diameter: 5/8 in.
- Hose Length: 100 ft.
- Hose Type: Garden
- Product Type: Hose
- Kink Resistant: Yes
- Safe for Drinking Water: Yes
- Fitting Coupling Material: Brass
- Burst Pressure: 240 psi
- Crush Resistant: Yes
- Color Family: Green
- Hose Material: Rubber
- Finger-Tite grip on female hose end
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POOPY POUCH 0.75 gal. Green Trash Can (SD-6-400)
- ZORO SELECT Compression Tee, 1/2 In, FNPT, Brass (4NDT3)
- PRAHER Praher PR150906 1.5 x 1.5 in. High Heat Male X Socket Union with O-Ring (PR150906)
- HME Archers Practice Stand (HME-APS)
- HOME PLUS GARDEN HOSE 5/8""X25' HP (AC1615025)
- HOME PLUS 5/8 in. D X 50 ft. L Light Duty Garden Hose Green (FR5850ACE)
- HOME PLUS 5/8 in. D X 75 ft. L Light Duty Garden Hose Green (FR5875ACE)
- HOME PLUS GARDEN HOSE 5/8""X100'HP (AC1615100)
- WATER RIGHT Professional Coil Hose 75 Ft Coil Hose - Eggplant (PCH-075-EP)
- FISKARS Hose Soakr Flat 5/8X25 (870251-1001)
- SWAN SNCG34100 Garden Hose, 100 ft L, RubberVinyl, Red (CSNCG34100)
- Home Plus Watering & Irrigation